- 100 mm O.D.
| Seal Type | Contact Seals |
| Dynamic Load Rating | 5250 kgf |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Overall Width | 50 mm |
| Static Load Rating | 3000 kgf |
| Radius | N/A |
| Locking Device | Adapter Mounted |
| Length Through Bore | 37 mm |
| Material | Steel |
| I.D. | 45 mm |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Outer Ring Width | 30 mm |
| Shaft Dia. | 40 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Style | Adapter Sleeve |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| O.D. | 100 mm |
| Duty Series | Heavy |
| Weight | 2.9 LB |
| EAN or UPC | 808250161515 |

