- 3.5433 in O.D.
| O.D. Style | Spherical |
| Outer Ring Width | 1.063 in |
| Locking Style | Adapter Sleeve |
| I.D. | 1 1/4 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 9150 lbf |
| Seal Type | Contact Seals |
| Overall Width | 1.811 in |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Duty Series | Heavy |
| Static Load Rating | 5380 lbf |
| Locking Device | Adapter Mounted |
| Dimensional Unit | Inch |
| Length Through Bore | 1.339 in |
| Relubricatable | Yes |
| Radius | N/A |
| O.D. | 3.5433 in |
| Shaft Dia. | 1 1/4 in |
| Weight | 2.27 LB |
| EAN or UPC | 808250140428 |

