- 90 mm O.D.
| O.D. | 90 mm |
| Duty Series | Heavy |
| Length Through Bore | 34 mm |
| Dynamic Load Rating | 4150 kgf |
| O.D. Style | Spherical |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | Wide |
| Shaft Dia. | 35 mm |
| Material | Steel |
| Overall Width | 46 mm |
| Static Load Rating | 2440 kgf |
| Outer Ring Width | 27 mm |
| I.D. | 40 mm |
| Radius | N/A |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| Enclosure | Double Sealed |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| Weight | 2.13 LB |
| EAN or UPC | 808250140411 |

