- 6.2992 in O.D.
| Dynamic Load Rating | 21500 lbf |
| Bore Type | Round Bore, Inch Type |
| I.D. | 3 1/8 in |
| Overall Width | 3.386 in |
| Shaft Dia. | 3 1/8 in |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Inner Ring Width | Wide |
| Duty Series | Normal |
| Radius | N/A |
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Static Load Rating | 16100 lbf |
| O.D. | 6.2992 in |
| Outer Ring Width | 1.417 in |
| Length Through Bore | 1.929 in |
| Material | Steel |
| Weight | 10.27 LB |
| EAN or UPC | 808250265688 |

