- 5.5118 in O.D.
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Radius | N/A |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 3/4 in |
| Dimensional Unit | Inch |
| O.D. | 5.5118 in |
| Material | Steel |
| Locking Style | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.732 in |
| Shaft Dia. | 2 3/4 in |
| Overall Width | 3.071 in |
| Static Load Rating | 11900 lbf |
| Seal Type | Contact Seals |
| Outer Ring Width | 1.260 in |
| O.D. Style | Spherical |
| Dynamic Load Rating | 16300 lbf |
| Duty Series | Normal |
| Weight | 7.14 LB |
| EAN or UPC | 808250248292 |

