- 140 mm O.D.
| Locking Device | Adapter Mounted |
| Material | Steel |
| O.D. Style | Spherical |
| O.D. | 140 mm |
| Shaft Dia. | 70 mm |
| Length Through Bore | 44 mm |
| Bearing Type | Ball Bearing |
| I.D. | 80 mm |
| Outer Ring Width | 32 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 7400 kgf |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Metric Type |
| Radius | N/A |
| Dimensional Unit | Metric |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Overall Width | 78 mm |
| Static Load Rating | 5400 kgf |
| Enclosure | Double Sealed |
| Locking Style | Adapter Sleeve |
| Weight | 7.14 LB |
| EAN or UPC | 808250248285 |

