- 5.1181 in O.D.
| I.D. | 2 1/2 in |
| O.D. | 5.1181 in |
| Dimensional Unit | Inch |
| Static Load Rating | 10800 lbf |
| Material | Steel |
| Duty Series | Normal |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| Locking Style | Adapter Sleeve |
| Inner Ring Width | Wide |
| Length Through Bore | 1.614 in |
| Overall Width | 2.874 in |
| Relubricatable | Yes |
| Outer Ring Width | 1.181 in |
| Dynamic Load Rating | 14900 lbf |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 1/2 in |
| Radius | N/A |
| Locking Device | Adapter Mounted |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Weight | 5.9 LB |
| EAN or UPC | 808250238309 |

