- 4.7244 in O.D.
| Dimensional Unit | Inch |
| Radius | N/A |
| Shaft Dia. | 2 3/16 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dynamic Load Rating | 12900 lbf |
| Length Through Bore | 1.496 in |
| O.D. | 4.7244 in |
| I.D. | 2 3/16 in |
| Overall Width | 2.559 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Static Load Rating | 9000 lbf |
| Outer Ring Width | 1.063 in |
| Inner Ring Width | Wide |
| Duty Series | Normal |
| Locking Style | Adapter Sleeve |
| Weight | 4.4 LB |
| EAN or UPC | 808250204458 |

