- 3.5433 in O.D.
| Material | Steel |
| Duty Series | Normal |
| Dynamic Load Rating | 7940 lbf |
| Outer Ring Width | 0.906 in |
| Length Through Bore | 1.220 in |
| Static Load Rating | 5220 lbf |
| O.D. Style | Spherical |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Shaft Dia. | 1 3/4 in |
| I.D. | 1 3/4 in |
| O.D. | 3.5433 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Inner Ring Width | Wide |
| Locking Style | Adapter Sleeve |
| Radius | N/A |
| Overall Width | 2.165 in |
| Dimensional Unit | Inch |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Weight | 2.08 LB |
| EAN or UPC | 808250126750 |

