- 3.3465 in O.D.
| Relubricatable | Yes |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Static Load Rating | 4610 lbf |
| I.D. | 1 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Material | Steel |
| Shaft Dia. | 1 5/8 in |
| Dimensional Unit | Inch |
| Seal Type | Contact Seals |
| Outer Ring Width | 0.866 in |
| Locking Style | Adapter Sleeve |
| Inner Ring Width | Wide |
| Overall Width | 1.969 in |
| Dynamic Load Rating | 7420 lbf |
| Length Through Bore | 1.181 in |
| O.D. | 3.3465 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Radius | N/A |
| Weight | 1.7 LB |
| EAN or UPC | 808250119639 |

