- 80 mm O.D.
| Shaft Dia. | 35 mm |
| O.D. Style | Spherical |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Outer Ring Width | 21 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 2990 kgf |
| Length Through Bore | 29 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Material | Steel |
| Enclosure | Double Sealed |
| Inner Ring Width | Wide |
| Duty Series | Normal |
| O.D. | 80 mm |
| Dimensional Unit | Metric |
| Static Load Rating | 1830 kgf |
| Radius | N/A |
| Overall Width | 46 mm |
| Locking Style | Adapter Sleeve |
| Weight | 1.53 LB |
| EAN or UPC | 808250115167 |

