- 2.4409 in O.D.
| Shaft Dia. | 7/8 in |
| O.D. Style | Spherical |
| Material | Steel |
| Enclosure | Double Sealed |
| Radius | N/A |
| I.D. | 1 in |
| O.D. | 2.4409 in |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 4410 lbf |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 2540 lbf |
| Dimensional Unit | Inch |
| Length Through Bore | 1.024 in |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Relubricatable | Yes |
| Overall Width | 1.496 in |
| Outer Ring Width | 0.748 in |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Weight | 0.9 LB |
| EAN or UPC | 808250107230 |

