- 2.0472 in O.D.
| Inner Ring Width | Wide |
| Material | Steel |
| O.D. Style | Spherical |
| O.D. | 2.0472 in |
| Bore Type | Round Bore, Inch Type |
| Dimensional Unit | Inch |
| Static Load Rating | 1780 lbf |
| Shaft Dia. | 13/16 in |
| Duty Series | Normal |
| Length Through Bore | 0.906 in |
| I.D. | 3/4 in |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Radius | N/A |
| Outer Ring Width | 0.669 in |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| Locking Style | Adapter Sleeve |
| Overall Width | 1.378 in |
| Dynamic Load Rating | 3150 lbf |
| Weight | 0.54 LB |
| EAN or UPC | 808250105410 |

