- 52 mm O.D.
| Overall Width | 35 mm |
| Inner Ring Width | Wide |
| Locking Style | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| I.D. | 25 mm |
| Length Through Bore | 23 mm |
| Outer Ring Width | 17 mm |
| Duty Series | Normal |
| Locking Device | Adapter Mounted |
| Dynamic Load Rating | 1430 kgf |
| Shaft Dia. | 20 mm |
| Dimensional Unit | Metric |
| Radius | N/A |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Static Load Rating | 800 kgf |
| Enclosure | Double Sealed |
| O.D. | 52 mm |
| Seal Type | Contact Seals |
| Weight | 0.54 LB |
| EAN or UPC | 808250105403 |

