- 2 in Shaft Diameter
- 5 5/8 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 45/64 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Bolt Size | 5/8 in |
| Overall Width | 2 19/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Housing Width | 1 13/16 in |
| Shaft Dia. | 2 in |
| Length Through Bore | 2 15/32 in |
| Housing Length | 5 5/8 in |
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing | 4 3/8 in |
| Weight | 6.44 LB |
| EAN or UPC | 808250294084 |

