- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Length Through Bore | 56.3 mm |
| Housing | SHE08 |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 40 mm |
| Base Length | 116 mm |
| Base Width | 48 mm |
| Bolt Hole Spacing | 88.9 mm |
| Thread Size | M12 |
| Housing Material | Cast Iron |
| Bolt Hole Length | 15 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Weight | 3.88 LB |
| EAN or UPC | 808250342686 |

