- 75 mm Shaft Diameter
- 115.9 mm Center Line To Base Dimension
- 288 mm Bolt Hole Spacing Range [MIN]
| Base Height | 48 mm |
| Shaft Dia. | 75 mm |
| Bolt Hole Spacing Range [Min] | 288 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 100 mm |
| Bolt Size | M22 |
| Bolt Hole Width | 25 mm |
| Base Length | 390 mm |
| Base Width | 111 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 340 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 48 mm |
| Relubricatable | Yes |
| Housing | SAO315 |
| Weight | 44.8 LB |
| EAN or UPC | 808250275496 |

