AMI Bearings Inc.
UGSAO315-47
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104303723
- 2 15/16 in Shaft Diameter
- 4 9/16 in Center Line To Base Dimension
- 11.343 in Bolt Hole Spacing Range [MIN]
| Base Length | 15 23/64 in |
| Base Height | 1 57/64 in |
| Shaft Dia. | 2 15/16 in |
| Length Through Bore | 3.937 in |
| Bolt Hole Spacing Range [Min] | 11.343 in |
| Housing Material | Cast Iron |
| Base Width | 4 3/8 in |
| Bolt Hole Spacing Range [Max] | 13.375 in |
| Bolt Size | 7/8 in |
| Bolt Hole Length | 1.891 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Housing | SAO315 |
| Bolt Hole Width | 0.984 in |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Weight | 45.0 LB |
| EAN or UPC | 808250276226 |
