- 70 mm Shaft Diameter
- 115.9 mm Center Line To Base Dimension
- 292 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Housing | SAO314 |
| Locking Style | Eccentric Collar |
| Bolt Size | M22 |
| Bolt Hole Spacing Range [Max] | 318 mm |
| Bolt Hole Length | 35 mm |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 292 mm |
| Shaft Dia. | 70 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 25 mm |
| Insert Material | AISI 52100 Steel |
| Base Height | 44 mm |
| Length Through Bore | 92.1 mm |
| Base Length | 390 mm |
| Base Width | 111 mm |
| Weight | 39.4 LB |
| EAN or UPC | 808250334421 |

