AMI Bearings Inc.
UGSAO312-39
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101551104
- 2 7/16 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 10.625 in Bolt Hole Spacing Range [MIN]
| Locking Style | Eccentric Collar |
| Shaft Dia. | 2 7/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 1 1/2 in |
| Bolt Hole Width | 0.875 in |
| Base Width | 4 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 11.875 in |
| Base Length | 13 3/4 in |
| Bolt Hole Spacing Range [Min] | 10.625 in |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Housing | SAO312 |
| Housing Material | Cast Iron |
| Length Through Bore | 3.126 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 1.375 in |
| Weight | 27.84 LB |
| EAN or UPC | 808250272532 |
