- 55 mm Shaft Diameter
- 95.2 mm Center Line To Base Dimension
- 241 mm Bolt Hole Spacing Range [MIN]
| Length Through Bore | 73 mm |
| Base Length | 320 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | SAO311 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 55 mm |
| Bolt Size | M20 |
| Bolt Hole Length | 35 mm |
| Base Width | 89 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 279 mm |
| Bolt Hole Spacing Range [Min] | 241 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 22 mm |
| Base Height | 36 mm |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Weight | 21.84 LB |
| EAN or UPC | 808250269556 |

