AMI Bearings Inc.
UGSAO307-23
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101507121
- 1 7/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7.789 in Bolt Hole Spacing Range [MIN]
| Base Length | 10 5/8 in |
| Bolt Hole Spacing Range [Min] | 7.789 in |
| Bolt Hole Length | 1.102 in |
| Base Width | 2 3/4 in |
| Bolt Size | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 15/16 in |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Shaft Dia. | 1 7/16 in |
| Length Through Bore | 2.031 in |
| Housing | SAO307 |
| Bolt Hole Width | 0.750 in |
| Bolt Hole Spacing Range [Max] | 8.743 in |
| Weight | 8.84 LB |
| EAN or UPC | 808250232086 |
