- 60 mm Shaft Diameter
- 92.1 mm Center Line To Base Dimension
- 270 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 302 mm |
| Length Through Bore | 79.4 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M18 |
| Housing | P-U312 |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 270 mm |
| Shaft Dia. | 60 mm |
| Base Width | 88.9 mm |
| Bolt Hole Length | 35 mm |
| Bolt Hole Width | 20 mm |
| Base Length | 349.2 mm |
| Relubricatable | Yes |
| Base Height | 41.3 mm |
| Weight | 27.0 LB |
| EAN or UPC | 808250272631 |

