AMI Bearings Inc.
UGPU310-31
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104304508
- 1 15/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8 17/64 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 9/16 in |
| Housing | P-U310 |
| Length Through Bore | 2.622 in |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 8 17/64 in |
| Bolt Hole Width | 0.625 in |
| Bolt Hole Length | 1.125 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 1 3/8 in |
| Base Length | 11 9/64 in |
| Duty Series | Heavy |
| Base Width | 3.150 in |
| Shaft Dia. | 1 15/16 in |
| Bolt Hole Spacing Range [Max] | 9 33/64 in |
| Weight | 16.56 LB |
| EAN or UPC | 808250259762 |
