- 45 mm Shaft Diameter
- 73 mm Center Line To Base Dimension
- 194 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 28.5 mm |
| Bolt Size | M14 |
| Shaft Dia. | 45 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Base Height | 33.3 mm |
| Bolt Hole Spacing Range [Min] | 194 mm |
| Base Length | 261 mm |
| Bolt Hole Spacing Range [Max] | 225 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 16 mm |
| Housing | P-U309 |
| Housing Material | Cast Iron |
| Length Through Bore | 58.7 mm |
| Base Width | 76 mm |
| Duty Series | Heavy |
| Weight | 12.8 LB |
| EAN or UPC | 808250250776 |

