- 90 mm Shaft Diameter
- 118 mm Center Line To Base Dimension
- 310 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 90 mm |
| Locking Style | Eccentric Collar |
| Bolt Size | M27 |
| Housing | P318 |
| Length Through Bore | 115.9 mm |
| Bolt Hole Spacing Range [Max] | 350 mm |
| Housing Material | Cast Iron |
| Base Width | 110 mm |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 310 mm |
| Base Height | 50 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 33 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 430 mm |
| Bolt Hole Length | 43 mm |
| Weight | 50.0 LB |
| EAN or UPC | 808250278428 |

