- 75 mm Shaft Diameter
- 100 mm Center Line To Base Dimension
- 272 mm Bolt Hole Spacing Range [MIN]
| Base Length | 383 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 75 mm |
| Base Height | 40 mm |
| Relubricatable | Yes |
| Housing | P315 |
| Base Width | 100 mm |
| Bolt Hole Spacing Range [Max] | 306 mm |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 100 mm |
| Bolt Hole Width | 27 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 272 mm |
| Duty Series | Heavy |
| Bolt Hole Length | 40 mm |
| Bolt Size | M22 |
| Weight | 32.8 LB |
| EAN or UPC | 808250274734 |

