- 60 mm Shaft Diameter
- 85 mm Center Line To Base Dimension
- 232 mm Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Housing | P312 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 36 mm |
| Bolt Hole Spacing Range [Max] | 270 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 232 mm |
| Base Width | 85 mm |
| Duty Series | Heavy |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Bolt Hole Width | 25 mm |
| Bolt Hole Length | 38 mm |
| Length Through Bore | 79.4 mm |
| Bolt Size | M20 |
| Base Length | 334 mm |
| Shaft Dia. | 60 mm |
| Weight | 19.4 LB |
| EAN or UPC | 808250272013 |

