- 2 7/16 in Shaft Diameter
- 3 11/32 in Center Line To Base Dimension
- 9 1/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 1 1/2 in |
| Base Length | 13 5/32 in |
| Bolt Size | 3/4 in |
| Base Width | 3 3/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.126 in |
| Bolt Hole Spacing Range [Min] | 9 1/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P312 |
| Relubricatable | Yes |
| Shaft Dia. | 2 7/16 in |
| Bolt Hole Spacing Range [Max] | 10 5/8 in |
| Base Height | 1 27/64 in |
| Bolt Hole Width | 1 in |
| Duty Series | Heavy |
| Weight | 19.24 LB |
| EAN or UPC | 808250272020 |

