- 55 mm Shaft Diameter
- 80 mm Center Line To Base Dimension
- 213 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 73 mm |
| Bolt Hole Spacing Range [Min] | 213 mm |
| Duty Series | Heavy |
| Bolt Size | M16 |
| Housing Material | Cast Iron |
| Housing | P311 |
| Locking Style | Eccentric Collar |
| Base Height | 31 mm |
| Bolt Hole Spacing Range [Max] | 257 mm |
| Bolt Hole Length | 38 mm |
| Shaft Dia. | 55 mm |
| Base Width | 80 mm |
| Base Length | 310 mm |
| Bolt Hole Width | 20 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Weight | 15.64 LB |
| EAN or UPC | 808250266517 |

