- 50 mm Shaft Diameter
- 75 mm Center Line To Base Dimension
- 194 mm Bolt Hole Spacing Range [MIN]
| Base Height | 30 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 194 mm |
| Shaft Dia. | 50 mm |
| Base Length | 275 mm |
| Duty Series | Heavy |
| Bolt Hole Length | 35 mm |
| Housing Material | Cast Iron |
| Bolt Hole Width | 20 mm |
| Housing | P310 |
| Relubricatable | Yes |
| Base Width | 78 mm |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 232 mm |
| Bolt Size | M16 |
| Length Through Bore | 66.6 mm |
| Weight | 12.72 LB |
| EAN or UPC | 808250254804 |

