- 1 15/16 in Shaft Diameter
- 2 61/64 in Center Line To Base Dimension
- 7 5/8 in Bolt Hole Spacing Range [MIN]
| Base Length | 10 13/16 in |
| Length Through Bore | 2.622 in |
| Duty Series | Heavy |
| Bolt Hole Length | 1 3/8 in |
| Base Height | 1 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 25/32 in |
| Housing | P310 |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 7 5/8 in |
| Relubricatable | Yes |
| Base Width | 3 1/16 in |
| Bolt Hole Spacing Range [Max] | 9 1/8 in |
| Shaft Dia. | 1 15/16 in |
| Locking Style | Eccentric Collar |
| Weight | 12.8 LB |
| EAN or UPC | 808250254811 |

