- 45 mm Shaft Diameter
- 67 mm Center Line To Base Dimension
- 176 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M16 |
| Locking Style | Eccentric Collar |
| Length Through Bore | 58.7 mm |
| Base Length | 245 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Base Width | 67 mm |
| Duty Series | Heavy |
| Bolt Hole Width | 20 mm |
| Bolt Hole Spacing Range [Max] | 205 mm |
| Base Height | 26 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 176 mm |
| Bolt Hole Length | 30 mm |
| Housing | P309 |
| Weight | 9.36 LB |
| EAN or UPC | 808250244553 |

