- 1 11/16 in Shaft Diameter
- 2 41/64 in Center Line To Base Dimension
- 6 15/16 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 11/16 in |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Base Height | 1 in |
| Length Through Bore | 2.311 in |
| Bolt Hole Length | 1 3/16 in |
| Housing | P309 |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Locking Style | Eccentric Collar |
| Base Width | 2 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 1/16 in |
| Base Length | 9 5/8 in |
| Bolt Hole Width | 25/32 in |
| Weight | 9.56 LB |
| EAN or UPC | 808250244560 |

