- 1 1/2 in Shaft Diameter
- 2 23/64 in Center Line To Base Dimension
- 6 3/16 in Bolt Hole Spacing Range [MIN]
| Base Length | 8 11/16 in |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Length Through Bore | 2.248 in |
| Bolt Hole Width | 21/32 in |
| Shaft Dia. | 1 1/2 in |
| Base Height | 29/32 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| Bolt Hole Length | 1 1/16 in |
| Duty Series | Heavy |
| Housing | P308 |
| Base Width | 2 3/8 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 6 3/16 in |
| Weight | 6.96 LB |
| EAN or UPC | 808250234929 |

