- 60 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 175 mm Bolt Hole Spacing Range [MIN]
| Base Length | 241 mm |
| Bolt Hole Spacing Range [Max] | 194 mm |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 77.8 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Length | 25 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 175 mm |
| Duty Series | Normal |
| Housing Height | 138 mm |
| Bolt Hole Spacing | 184 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 60 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Bearing Insert | UG212 |
| Series | UGP200 |
| Housing No. | P212 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 25 mm |
| Locking Style | Eccentric Collar |
| Housing | P212T |
| Bolt Size | M16 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Width | 20 mm |
| Base Width | 70 mm |
| Weight | 12.68 LB |
| EAN or UPC | 808250213054 |

