- 50 mm Shaft Diameter
- 155 mm Housing Length
- Ductile Iron Housing Material
| Flange Thickness | 16 mm |
| Length Through Bore | 62.7 mm |
| Housing Material | Ductile Iron |
| Housing Width | 28 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Housing Length | 155 mm |
| Shaft Dia. | 50 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pilot Diameter | 100.8 mm |
| Bolt Hole Size | 13 mm |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Overall Width | 38 mm |
| Bolt Size | M12 |
| Bolt Hole Spacing | 127 mm |
| Weight | 3.6 LB |
| EAN or UPC | 808250174669 |

