- 1 11/16 in Shaft Diameter
- 5 7/8 in Housing Length
- Ductile Iron Housing Material
| Overall Width | 1.378 in |
| Locking Style | Eccentric Collar |
| Housing Material | Ductile Iron |
| Bolt Hole Spacing | 4 3/4 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 1 7/64 in |
| Bolt Size | 1/2 in |
| Flange Thickness | 5/8 in |
| Pilot Diameter | 3 25/32 in |
| Shaft Dia. | 1 11/16 in |
| Housing Length | 5 7/8 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Length Through Bore | 2 7/32 in |
| Bolt Hole Size | 0.512 in |
| Duty Series | Normal |
| Weight | 3.28 LB |
| EAN or UPC | 808250150465 |

