- 90 mm Shaft Diameter
- 280 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Shaft Dia. | 90 mm |
| Flange Thickness | 30 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 280 mm |
| Overall Width | 100 mm |
| Length Through Bore | 115.9 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Size | 35 mm |
| Bolt Hole Spacing | 216 mm |
| Duty Series | Heavy |
| Housing Width | 76 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M30 |
| Weight | 46.6 LB |
| EAN or UPC | 808250278404 |

