- 75 mm Shaft Diameter
- 236 mm Housing Length
- Cast Iron Housing Material
| Length Through Bore | 100 mm |
| Housing Length | 236 mm |
| Locking Style | Eccentric Collar |
| Flange Thickness | 25 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Width | 66 mm |
| Housing Material | Cast Iron |
| Overall Width | 89 mm |
| Duty Series | Heavy |
| Bolt Hole Size | 25 mm |
| Bolt Size | M22 |
| Bolt Hole Spacing | 184 mm |
| Shaft Dia. | 75 mm |
| Weight | 30.2 LB |
| EAN or UPC | 808250274697 |

