- 60 mm Shaft Diameter
- 195 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Housing Length | 195 mm |
| Bolt Hole Size | 23 mm |
| Bolt Hole Spacing | 150 mm |
| Bolt Size | M20 |
| Shaft Dia. | 60 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 78 mm |
| Flange Thickness | 22 mm |
| Length Through Bore | 79.4 mm |
| Locking Style | Eccentric Collar |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Housing Width | 56 mm |
| Weight | 16.6 LB |
| EAN or UPC | 808250271979 |

