- 2 7/16 in Shaft Diameter
- 7 11/16 in Housing Length
- Cast Iron Housing Material
| Housing Length | 7 11/16 in |
| Bolt Hole Spacing | 5 29/32 in |
| Overall Width | 3.205 in |
| Bolt Hole Size | 29/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 2 7/16 in |
| Duty Series | Heavy |
| Housing Width | 2 7/32 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Length Through Bore | 3.126 in |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 7/8 in |
| Weight | 16.44 LB |
| EAN or UPC | 808250271986 |

