- 55 mm Shaft Diameter
- 185 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 140 mm |
| Flange Thickness | 20 mm |
| Length Through Bore | 73 mm |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Overall Width | 71 mm |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Shaft Dia. | 55 mm |
| Housing Length | 185 mm |
| Bolt Hole Size | 23 mm |
| Housing Width | 52 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M20 |
| Weight | 12.52 LB |
| EAN or UPC | 808250266456 |

