- 2 3/16 in Shaft Diameter
- 7 5/16 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2 3/16 in |
| Overall Width | 2.961 in |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 3/4 in |
| Housing Length | 7 5/16 in |
| Housing Width | 2 1/16 in |
| Length Through Bore | 2.874 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 29/32 in |
| Flange Thickness | 25/32 in |
| Bolt Hole Spacing | 5 33/64 in |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Locking Style | Eccentric Collar |
| Weight | 12.44 LB |
| EAN or UPC | 808250266470 |

