- 50 mm Shaft Diameter
- 175 mm Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Housing Width | 48 mm |
| Shaft Dia. | 50 mm |
| Flange Thickness | 19 mm |
| Housing Material | Cast Iron |
| Overall Width | 67 mm |
| Bolt Hole Spacing | 132 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 66.6 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Size | M20 |
| Bolt Hole Size | 23 mm |
| Housing Length | 175 mm |
| Weight | 10.52 LB |
| EAN or UPC | 808250254767 |

