- 45 mm Shaft Diameter
- 160 mm Housing Length
- Cast Iron Housing Material
| Bolt Size | M16 |
| Overall Width | 60 mm |
| Bolt Hole Size | 19 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 58.7 mm |
| Shaft Dia. | 45 mm |
| Duty Series | Heavy |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 125 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing Width | 44 mm |
| Flange Thickness | 18 mm |
| Housing Length | 160 mm |
| Locking Style | Eccentric Collar |
| Weight | 8.2 LB |
| EAN or UPC | 808250244492 |

