- 50 mm Shaft Diameter
- 190 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 35 mm |
| Locking Style | Eccentric Collar |
| Housing Length | 190 mm |
| Relubricatable | Yes |
| Overall Width | 62.1 mm |
| Flange Thickness | 13 mm |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 62.7 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Bolt Hole Spacing | 157 mm |
| Bolt Size | M16 |
| Pilot Depth | 4 mm |
| Bolt Hole Size | 14 mm |
| Pilot Diameter | 105 mm |
| Insert Material | AISI 52100 Steel |
| Housing Height | 116 mm |
| Weight | 4.96 LB |
| EAN or UPC | 808250166350 |

