- 1 7/8 in Shaft Diameter
- 7 1/2 in Housing Length
- Cast Iron Housing Material
| Housing Length | 7 1/2 in |
| Length Through Bore | 2 15/32 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 7/8 in |
| Bolt Hole Spacing | 6.181 in |
| Pilot Depth | 0.157 in |
| Bolt Hole Size | 0.551 in |
| Housing Height | 4 9/16 in |
| Overall Width | 2.445 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Diameter | 4.134 in |
| Duty Series | Normal |
| Flange Thickness | 17/32 in |
| Bolt Size | 1/2 in |
| Housing Width | 1 3/8 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Weight | 5.16 LB |
| EAN or UPC | 808250166367 |

