- 40 mm Shaft Diameter
- 172 mm Housing Length
- Cast Iron Housing Material
| Length Through Bore | 56.3 mm |
| Pilot Diameter | 100 mm |
| Housing Length | 172 mm |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 14 mm |
| Bolt Size | M12 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 143.5 mm |
| Shaft Dia. | 40 mm |
| Insert Material | AISI 52100 Steel |
| Overall Width | 54.9 mm |
| Locking Style | Eccentric Collar |
| Relubricatable | Yes |
| Housing Height | 105 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Housing Width | 30 mm |
| Pilot Depth | 4 mm |
| Weight | 3.76 LB |
| EAN or UPC | 808250135882 |

