- 35 mm Shaft Diameter
- 155 mm Housing Length
- Cast Iron Housing Material
| Locking Style | Eccentric Collar |
| Housing Width | 26 mm |
| Housing Length | 155 mm |
| Relubricatable | Yes |
| Overall Width | 49.3 mm |
| Shaft Dia. | 35 mm |
| Flange Thickness | 12 mm |
| Housing Height | 94 mm |
| Length Through Bore | 51.1 mm |
| Bolt Hole Spacing | 130 mm |
| Bolt Size | M12 |
| Duty Series | Normal |
| Pilot Diameter | 90 mm |
| Bolt Hole Size | 14 mm |
| Housing Material | Cast Iron |
| Pilot Depth | 4 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.08 LB |
| EAN or UPC | 808250127689 |

